Shop All LED Outdoor Lighting
Access Lighting
Cilindro, Outdoor LED Wall Mount, Brushed Steel Finish, Opal Glass
Mfr # 20068LEDD-BS/OPL
Zoro # G507351749
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Brushed Steel
- Mounting Wall
- Lumens 960 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20068LEDD-BS/OPL
- Zoro # G507351749
- UPC # 641594218756
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.5 Inch |
Width | 15.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Brushed Steel |
Mounting | Wall |
Lumens | 960 Lm |
Hosuing Material | Steel |
Item | Wall Mount |
Lamp Included / Lamp Not Included | Lamp Included |
Lamp Type | LED SSL (DLED) |
Color Rendering Index | 90 |
Max. Fixture Wattage | 12 W |
Lens Material | Glass |
Color Temperature | 3000K |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), UL (US/Canada) Listed |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NUVO LIGHTING S8916 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY5-6)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- ILC Replacement For TGF40T12AMBER FLUORESCENT TUBE GUARDS SLEEVES T12 DIAMETER 24PK (24PAK:WW-LXFQ-7)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/BL)
- Access Lighting LED Outdoor Lighting