Shop All LED Outdoor Lighting
Access Lighting
Cilindro, Outdoor LED Wall Mount, Brushed Steel Finish, Opal Glass
Mfr # 20067LEDD-BS/OPL
Zoro # G807351685
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Brushed Steel
- Mounting Wall
- Lumens 640 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20067LEDD-BS/OPL
- Zoro # G807351685
- UPC # 641594218770
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 12.5 Inch |
Length | 4.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Brushed Steel |
Mounting | Wall |
Lumens | 640 Lm |
Hosuing Material | Steel |
Max. Fixture Wattage | 8 W |
Color Temperature | 3000K |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), UL (US/Canada) Listed |
Dimmable | Yes |
Lamp Type | LED SSL (DLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Color Rendering Index | 90 |
Item | Wall Mount |
Lens Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- ILC Replacement for American Ultraviolet Gml005 Ballast (GML005 BALLAST AMERICAN ULTRAVIOLET)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 in. L, PK500 (9-27077)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- SUNLITE 12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish (87787-SU)
- Access Lighting LED Outdoor Lighting