Shop All Vanity Lights
Access Lighting
Chic, LED Vanity, Chrome Finish, Opal Glass
Mfr # 70036LEDD-CH/OPL
Zoro # G307665992
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 26 Inch
- Width 5 Inch
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 70036LEDD-CH/OPL
- Zoro # G307665992
- UPC # 641594197051
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 26 Inch |
Width | 5 Inch |
Details
Color | Chrome |
Item | Vanity |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient |
Fixture Wattage | 34 W |
Dimmable | Yes |
Housing Material | Metal |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- ILC Replacement for Osram Sylvania Qt1x32/277is (QT1X32/277IS OSRAM SYLVANIA)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- WERMA Conduit Base (97584091)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- ACCESS LIGHTING Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (62559-MSS/STARRY)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- Access Lighting Vanity Lights