Shop All Pendants
Access Lighting
Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass
Mfr # 28078-1R-ORB/PLC
Zoro # G707665028
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25 Inch
- Housing Finish Oil Rubbed Bronze
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28078-1R-ORB/PLC
- Zoro # G707665028
- UPC # 641594166286
- Country of Origin China
- Category Pendants
Dimensions
Width | 7.25 Inch |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Material | Metal |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Lamp Included | No |
Standards | Lighting - UL (US/Canada) Listed |
Fixture Wattage | 100 W |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-J5-IC)
- METALUX A Lens Led Tr 3200 Lum 40K 0-10V Dimm, 22 (22GR3240D)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- ILC Replacement for Biolite / Cuno 56058-34 Quartz Sleeve replacement light bulb lamp (56058-34 QUARTZ SLEEVE BIOLITE / CUNO)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- Access Lighting Pendants