Shop All Pendants
Access Lighting
Chianti, LED Pendant, Brushed Steel Finish, Purple Cloud Glass
Mfr # 28078-3R-BS/PLC
Zoro # G007665278
product price: $114.00
/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25 Inch
- Housing Finish Brushed Steel
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28078-3R-BS/PLC
- Zoro # G007665278
- UPC # 641594209679
- Country of Origin China
- Category Pendants
Dimensions
Width | 7.25 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Color Temperature | 3000K |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Lamp Included | Yes |
CRI | 90 |
Material | Metal |
Fixture Wattage | 10 W |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO 1500 Lumens LED Rechargeable Flashlight (3005024)
- ILC Replacement for Philips 60par38/hal/fl25 replacement light bulb lamp (60PAR38/HAL/FL25 PHILIPS)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- ILC Replacement for GE General Electric G.E F32tbx/850/a/eco replacement light bulb lamp (F32TBX/850/A/ECO GE GENERAL ELECTRIC G.E)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- Access Lighting Pendants