Shop All Pendants
Access Lighting
Champagne, Pendant, Oil Rubbed Bronze Finish, Inca Glass
Mfr # 28012-1R-ORB/ICA
Zoro # G307664186
product price: $126.00
/ea
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 Inch
- Housing Finish Oil Rubbed Bronze
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28012-1R-ORB/ICA
- Zoro # G307664186
- UPC # 641594164602
- Country of Origin China
- Category Pendants
Dimensions
Width | 9 Inch |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Dimmable | Yes |
Standards | Lighting - UL (US/Canada) Listed |
Material | Metal |
Lamp Included | No |
Fixture Wattage | 100 W |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Sleeve, Safety, 48 In, Clear (1E522)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Seeded Glass (63142LEDDLP-MBL/SDG)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- Access Lighting Pendants