Shop All Pendants
Access Lighting
Champagne, Pendant, Brushed Steel Finish, Maya Glass
Mfr # 28012-1C-BS/MYA
Zoro # G907663923
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 Inch
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28012-1C-BS/MYA
- Zoro # G907663923
- UPC # 641594164237
- Country of Origin China
- Category Pendants
Dimensions
Width | 9 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Fixture Wattage | 100 W |
Standards | Lighting - UL (US/Canada) Listed |
Lamp Included | No |
Material | Metal |
Includes | Brushed steel finish paired with 12 feet of clear cord |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- ILC Replacement for Zoro 1tjv8 replacement light bulb lamp (1TJV8 ZORO)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- Access Lighting Pendants