Shop All Pendants
Access Lighting
Champagne, LED Pendant, Brushed Steel Finish, Opal Glass
Mfr # 28012-3R-BS/OPL
Zoro # G407664918
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 Inch
- Housing Finish Brushed Steel
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 28012-3R-BS/OPL
- Zoro # G407664918
- UPC # 641594209143
- Country of Origin China
- Category Pendants
Dimensions
Width | 9 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Color Temperature | 3000K |
CRI | 90 |
Lamp Included | Yes |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Fixture Wattage | 10 W |
Dimmable | Yes |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wall Pack, LED, 2950 lm, 22 W, 5000 K (TWX1 LED ALO 50K MVOLT DDBTXD)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- QUOIZEL Baron Pendant (BRO5203MK)
- Access Lighting Pendants