Shop All Sconces
Access Lighting
Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20435-BS/OPL
Zoro # G807665386
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12.25 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20435-BS/OPL
- Zoro # G807665386
- UPC # 641594075007
- Country of Origin China
- Category Sconces
Dimensions
Width | 12.25 Inch |
Length | 5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Vanity, Wall Sconce |
Lamp Type | B-10 (INC) |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Lamp Included | No |
Fixture Wattage | 60 W |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- ILC Replacement for Lavish Home Fml27 Watt replacement light bulb lamp (FML27 WATT LAVISH HOME)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- Access Lighting Sconces