Shop All Sconces
Access Lighting
Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass
Mfr # 20416-MBL/OPL
Zoro # G307664162
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12.25 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20416-MBL/OPL
- Zoro # G307664162
- UPC # 641594245851
- Country of Origin China
- Category Sconces
Dimensions
Width | 12.25 Inch |
Length | 7.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Matte Black |
Item | Wall Sconce |
Lamp Included | No |
Lamp Type | A-19 (INC) |
Housing Material | Steel |
Lighting Certification | ADA, UL (US/Canada) Listed |
Fixture Wattage | 120 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- Access Lighting Sconces