Shop All Sconces
Access Lighting
Cassi, 2 Light LED Wall Sconce, Matte Black Finish, Opal Glass
Mfr # 20416LEDDLP-MBL/OPL
Zoro # G007664318
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12.25 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20416LEDDLP-MBL/OPL
- Zoro # G007664318
- UPC # 641594238372
- Country of Origin China
- Category Sconces
Dimensions
Width | 12.25 Inch |
Length | 7.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Matte Black |
Item | Wall Sconce |
Fixture Wattage | 20 W |
Lamp Type | A-19 (RLED) |
Housing Material | Steel |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- TCP Elite LED, 9W BR30, DIM, 4100K, Flood (LED9BR30D41K)
- HALO Full Cone Reflector, Self-Flange, 5120 (5120WH)
- ILC Replacement for BULBRITE Q20G4/24 (Q20G4/24 BULBRITE)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- Access Lighting Sconces