Shop All Sconces
Access Lighting
Carrie, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 50562-BS/OPL
Zoro # G807664297
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 14.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50562-BS/OPL
- Zoro # G807664297
- UPC # 641594096699
- Country of Origin China
- Category Sconces
Dimensions
Width | 14.5 Inch |
Length | 4.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Lamp Included | No |
Fixture Wattage | 60 W |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Housing Material | Metal |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Ilk-5 replacement light bulb lamp (ILK-5 OLYMPUS)
- FEIT ELECTRIC Light bulb, LED, A15, 60W Eqv., 80, PK48 (BPA1560C/927CA/2/24)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- ILC Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp (LED6A19/DIM/O/827/G5 OSRAM SYLVANIA)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- Access Lighting Sconces