Shop All Pendants
Access Lighting
Burst, LED Pendant, Antique Bronze Finish, Clear Glass
Mfr # 63121LEDDLP-ABRZ/CLR
Zoro # G107663921
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Bronze
- Lamp Type G9 (RLED)
- Mounting Ceiling
- Voltage 120v
- Fixture Wattage 36 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63121LEDDLP-ABRZ/CLR
- Zoro # G107663921
- UPC # 641594230185
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 21.25 Inch |
Details
Color | Antique Bronze |
Lamp Type | G9 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Fixture Wattage | 36 W |
Material | Metal |
Color Temperature | 3000K |
Includes | 10 feet of clear cord included |
Standards | Energy Efficient, Title 20, UL (US/Canada) Listed |
Dimmable | Yes |
Lamp Included | Yes |
CRI | 80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W B11, DIM, 2700K E26, Blunt Tip (LED5E26B1127K)
- ILC Replacement for Eiko Mh100/u/med replacement light bulb lamp (MH100/U/MED EIKO)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21340)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- VAXCEL Milano Mini Pendant Toffee Swirl Glass (P0173)
- Access Lighting Pendants