Shop All Flushmount Lights
Access Lighting
Burst, LED Flush Mount, Chrome Finish, Clear Glass
Mfr # 63120LEDDLP-CH/CLR
Zoro # G507664184
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type G9 (RLED)
- Voltage 120v
- Lumens 2700 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63120LEDDLP-CH/CLR
- Zoro # G507664184
- UPC # 641594230178
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 21.25 Inch |
Details
Mounting | Ceiling |
Lamp Type | G9 (RLED) |
Voltage | 120v |
Lumens | 2700 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | Yes |
Fixture Lens Material | Glass |
Color Rendering Index | 80 |
Fixture Wattage | 27 W |
Lighting Certification | Energy Efficient, Title 20, UL (US/Canada) Listed |
Color Temperature | 3000K |
Housing Material | Metal |
Color | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- ILC Replacement for Verilux Cfml27vlx replacement light bulb lamp (CFML27VLX VERILUX)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- ILC Replacement for Dazor 8mc-200 replacement light bulb lamp (8MC-200 DAZOR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- Access Lighting Flushmount Lights