Shop All LED Commercial Lights
Access Lighting
Bunk, Gooseneck LED Wall Reading Light, Bronze Finish
Mfr # 62089LED-BRZ
Zoro # G307352045
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Certification Energy Efficient, UL (US/Canada) Listed
- Voltage 120v
- Lamp Type - Fixtures LED SSL (DLED)
- Color Temperature 4700K
- Lumens 65 Lm
Product Information
- Brand Access Lighting
- MFR # 62089LED-BRZ
- Zoro # G307352045
- UPC # 641594076349
- Country of Origin China
- Category LED Commercial Lights
Details
Fixture Item | Reading |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Voltage | 120v |
Lamp Type - Fixtures | LED SSL (DLED) |
Color Temperature | 4700K |
Lumens | 65 Lm |
Color Rendering Index | 80 |
Dimmable | No |
Max. Fixture Wattage | 1 W |
Housing Color | Bronze |
Housing Material | Metal |
Includes | Optional Pin-up parts (cord and plug) included, Lamp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- NUVO LED 4 Foot - Wide Strip Light - 38 Watts - 5000K - White - w/Knockout (65/1133)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK415W)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- ILB GOLD Replacement, Zr24C-40L-40K-10V-Fd Led Fixture (ZR24C-40L-40K-10V-FD)
- REMPHOS LED Linear Stairwell, 36", 15W, 4000K, OCC (RPT-P-LIVC-G2-3FT-20L-840-FWFC-OCC-R-S1)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- Access Lighting LED Commercial Lights