Shop All Light Fixture Parts
Access Lighting
Bulb, 55 Watt GU10 MR16
Mfr # TP-GU10G6LED5.5WJA8
Zoro # G407352129
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 6 W
- Color Temperature 3000K
- Lamp Included Yes
- Voltage 120v
- Lighting Certification JA8-2019/Title 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TP-GU10G6LED5.5WJA8
- Zoro # G407352129
- UPC # 641594233421
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Bulb |
Fixture Wattage | 6 W |
Color Temperature | 3000K |
Lamp Included | Yes |
Voltage | 120v |
Lighting Certification | JA8-2019/Title 24 |
Dimmable | Yes |
Lamp Type | MR-16 (RLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light) (777043)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L (S18)
- ILC Replacement for Ballast Fml27/27 Ballast (FML27/27 BALLAST BALLAST)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- JANDORF Pull Chain Acrylic Cyl (60316)
- Access Lighting Light Fixture Parts