Shop All Halogen Light Bulbs
Access Lighting
Bulb, 120v Vintage Title 20 Compliant
Mfr # TP-E12B10JA84W27K
Zoro # G207352114
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Lumens 336 Lm
- Indoor/Outdoor Usage Indoor
- Watts 4 W
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TP-E12B10JA84W27K
- Zoro # G207352114
- UPC # 641594222739
- Country of Origin China
- Category Halogen Light Bulbs
Details
Item | Bulb |
Dimmable | Yes |
Lumens | 336 Lm |
Indoor/Outdoor Usage | Indoor |
Watts | 4 W |
Voltage | 120v |
Bulb Type | B-10 (RLED) |
Bulb Base Type | E-12 |
Standards | Lighting-Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Bulb Color Temp. | 2700K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- ILC Replacement for Osram Sylvania Ft55dl/841/eco replacement light bulb lamp (FT55DL/841/ECO OSRAM SYLVANIA)
- ILC Replacement for Carl Zeiss Kl1500 replacement light bulb lamp (KL1500 CARL ZEISS)
- ACCESS LIGHTING Bulb, 120v Title 20 Compliant (TP-E26LED10W30K-DIM/E/CEC)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4516 replacement light bulb lamp, 6PK (S4516 SATCO)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- ILC Replacement for Satco S3198 replacement light bulb lamp, 2PK (S3198 SATCO)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- ILC Replacement for Osram Sylvania 45par38/hal/sp9 130v replacement light bulb lamp (45PAR38/HAL/SP9 130V OSRAM SYLVANIA)
- Access Lighting Halogen Light Bulbs