Shop All Halogen Light Bulbs
Access Lighting
Bulb, 120v Title 20 Compliant
Mfr # TP-E26LED10W30K-DIM/E/CEC
Zoro # G707352119
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Watts 10 W
- Bulb Type A-19 (RLED)
- Dimmable Yes
- Bulb Base Type E-26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TP-E26LED10W30K-DIM/E/CEC
- Zoro # G707352119
- UPC # 641594217896
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000K |
Watts | 10 W |
Bulb Type | A-19 (RLED) |
Dimmable | Yes |
Bulb Base Type | E-26 |
Item | Bulb |
Voltage | 120v |
Indoor/Outdoor Usage | Indoor |
Standards | Lighting-Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Lumens | 800 Lm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SATCO S6637 (S6637 SATCO)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- ILC Replacement for Damar 7935a replacement light bulb lamp (7935A DAMAR)
- ILC Replacement for Kliegl Bros 3451 replacement light bulb lamp (3451 KLIEGL BROS)
- ILC Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp (100Q/CL-120V 1H PHILIPS)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- ILC Replacement for Ushio 1000384 replacement light bulb lamp (1000384 USHIO)
- ILC Replacement For MILTON ROY UV150511 HALOGEN (UV150-511 HALOGEN:)
- Access Lighting Halogen Light Bulbs