Shop All Halogen Light Bulbs
Access Lighting
Bulb, 120v ST19 Vintage, Amber
Mfr # TP-E26LED5WST19-22K/AMB
Zoro # G407352112
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Lighting-ETL (US/Canada) Listed, Energy Efficient
- Bulb Color Temp. 2200K
- Voltage 120v
- Dimmable Yes
- Bulb Type ST19 (RLED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TP-E26LED5WST19-22K/AMB
- Zoro # G407352112
- UPC # 641594220261
- Country of Origin China
- Category Halogen Light Bulbs
Details
Standards | Lighting-ETL (US/Canada) Listed, Energy Efficient |
Bulb Color Temp. | 2200K |
Voltage | 120v |
Dimmable | Yes |
Bulb Type | ST19 (RLED) |
Watts | 5 W |
Item | Bulb |
Indoor/Outdoor Usage | Indoor |
Lumens | 380 Lm |
Bulb Base Type | E-26 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- WESTINGHOUSE 3 LGT WHT Ceil Fixture (66326)
- ILC Replacement for Osram Sylvania 23354 replacement light bulb lamp (23354 OSRAM SYLVANIA)
- VIVIDLIGHTING 6 x 6 in. Aluminium Cambridge Solar Post Cap; Black (VI10253)
- ACCESS LIGHTING Bulb, 120v Title 20 Compliant (TP-E26LED10W30K-DIM/E/CEC)
- ILC Replacement for Sylvania 44860/fl replacement light bulb lamp (44860/FL SYLVANIA)
- ILC Replacement for Kichler 0802565 replacement light bulb lamp (0802565 KICHLER)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75T4/Cl-120V-Gy8, 2PK (Q75T4/CL-120V-GY8)
- ILC Replacement for Philips 60br30/hal/fl replacement light bulb lamp (60BR30/HAL/FL PHILIPS)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- WESTINGHOUSE Bulb 35W T4 12V Halogen (04745)
- Access Lighting Halogen Light Bulbs