Shop All LED Light Bulbs
Access Lighting
Bulb, 120V 53w GU10 LED
Mfr # TP-GU10G6LED5.3W120V
Zoro # G307352120
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU-10
- Bulb Type GU-10 (RLED)
- Dimmable Yes
- Voltage 120v
- Watts 6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # TP-GU10G6LED5.3W120V
- Zoro # G307352120
- UPC # 641594222722
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU-10 |
Bulb Type | GU-10 (RLED) |
Dimmable | Yes |
Voltage | 120v |
Watts | 6 W |
Lumens | 380 Lm |
Color Rendering Index | 80 |
Housing Material | Glass |
Includes | Yes |
Standards | Lighting-Energy Efficient, UL (US/Canada) Listed |
Color Temperature | 3000K |
Item | Bulb |
Indoor/Outdoor Usage | Indoor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- LITHONIA LIGHTING Bracket, Mounting, Angle (FSAB DDB U)
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- JUNO LIGHTING Conical Baffle Trim 6-in., White, White (V3024 WWH)
- ACCESS LIGHTING Bulb, 120V 45w G9 LED (SA-FR-G9-4.5W-001)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, B9S (L1024MB-WW)
- DABMAR LIGHTING Dabmar Lighting DL-PAR56-LED-252-W PAR56 16 watt 252 LED 12 V Lamp; White (DL-PAR56-LED/252/W)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-35)
- HAPPYLIGHT 4 ft. 120 watt LED Shop Light (HA2670026)
- PERFORMANCE TOOL $LED LIGHT BULB 1500 LM 120V (PTW2283)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- Access Lighting LED Light Bulbs