Shop All LED Light Bulbs
Access Lighting
Bulb, 120V 45w G9 LED Dimmable
Mfr # SA-FR-G9-4.5W-001DIM
Zoro # G007352116
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Bulb Type G9 (RLED)
- Dimmable Yes
- Voltage 120v
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # SA-FR-G9-4.5W-001DIM
- Zoro # G007352116
- UPC # 641594214048
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G9 |
Bulb Type | G9 (RLED) |
Dimmable | Yes |
Voltage | 120v |
Watts | 5 W |
Lumens | 450 Lm |
Color Temperature | 3000K |
Item | Bulb |
Indoor/Outdoor Usage | Indoor |
Includes | Yes |
Color Rendering Index | 80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nova Electronics R5012bh replacement light bulb lamp (R5012BH NOVA ELECTRONICS)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- ACCESS LIGHTING Bulb, 120V 45w G9 LED (SA-FR-G9-4.5W-001)
- CURRENT Reveal HD+ A19 E26 (Medium) LED Light Bulb Pure Clean Light 100 Watt Equivalence , 2PK (46657)
- SIGNIFY 10.5 W, Compact LED Bulb, White, Tube, 2700K Temp. Frosted, Dimmable (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8339)
- SATCO 6W G25 Globe LED 4000K Medium 120V (S9202)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- Access Lighting LED Light Bulbs