Shop All LED Outdoor Lighting
Access Lighting
Brick, 1 light Outdoor LED Wall Mount, Opal Glass
Mfr # 20450LEDDLP-OPL
Zoro # G307351734
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
- Length 5.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20450LEDDLP-OPL
- Zoro # G307351734
- UPC # 641594216448
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 5.5 Inch |
Width | 10.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Max. Fixture Wattage | 10 W |
Color Temperature | 3000K |
Lamp Type | A-19 (RLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount |
Dimmable | Yes |
Lens Material | Glass |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Godfrey Engineering Gea05 replacement light bulb lamp, 2PK (GEA05 GODFREY ENGINEERING)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- STREAMLIGHT Industrial Lantern, 7.43" L, Orange Body (44311)
- ILC Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp (ULTROSPEC 4300 HALOGEN BIOSCIENCE)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Adapt, Outdoor Adjustable LED Wall Mount, Bronze Finish, Clear Glass (20789LED-BRZ)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- INFINITY Gray Metal/Resin 12 in. H Poly Rattan Lantern (21855A)
- Access Lighting LED Outdoor Lighting