Shop All Pendants
Access Lighting
Boulder, LED Pendant, Chrome Finish, Clear Glass
Mfr # 63126LEDDLP-MSS/CLR
Zoro # G907664289
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 12 Inch
- Width 11 Inch
- Lamp Type ST19 (RLED)
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63126LEDDLP-MSS/CLR
- Zoro # G907664289
- UPC # 641594230147
- Country of Origin China
- Category Pendants
Dimensions
Length | 12 Inch |
Width | 11 Inch |
Details
Color | Chrome |
Lamp Type | ST19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Dimmable | Yes |
Material | Metal |
Fixture Wattage | 5 W |
Includes | 10 feet of clear coated cord included |
Standards | Lighting - Energy Efficient, Title 20, UL (US/Canada) Listed |
CRI | 80 |
Color Temperature | 2200K |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- ILC Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp (90PAR38/CAP/SPL/WFL50 130V SYLVANIA)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- Access Lighting Pendants