Shop All Pendants
Access Lighting
Blend, Pendant, Black Finish
Mfr # 52057-BL/WGN
Zoro # G807664044
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52057-BL/WGN
- Zoro # G807664044
- UPC # 641594237924
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 12 Inch |
Details
Color | Black |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Material | Metal |
Dimmable | Yes |
Standards | Lighting - UL (US/Canada) Listed |
Includes | 10 feet of black cord included |
Lamp Included | No |
Fixture Wattage | 60 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- SUREFIRE Red Filter, for 1.25" Bezel Flashlights (F26)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- AMAX LIGHTING LED, Round Down Light, 7 x 0.68 Black (LED-SM7DL-BLK)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- VAXCEL Milano Mini Pendant Smoky Fire Glass (P0178)
- Access Lighting Pendants