Shop All Pendants
Access Lighting
Bistro, LED Pendant, Copper and Gold Finish
Mfr # 23883LEDDLP-CP/GLD
Zoro # G107664096
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper and Gold
- Lamp Type G40 FR (RLED)
- Mounting Ceiling
- Voltage 120v
- Diameter 23.75 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 23883LEDDLP-CP/GLD
- Zoro # G107664096
- UPC # 641594224214
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 23.75 Inch |
Details
Color | Copper and Gold |
Lamp Type | G40 FR (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Color Temperature | 3000K |
Fixture Wattage | 12 W |
Lamp Included | Yes |
Material | Aluminum |
Standards | Energy Efficient, Title 20, UL (US/Canada) Listed |
CRI | 83 |
Includes | 10 feet of aircraft cable and cord included |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- ILC Replacement for Bulbrite Ft40dl/835rs replacement light bulb lamp (FT40DL/835RS BULBRITE)
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- FULHAM LED Emergency Driver, 5W, 90 min. (FHSCPUNV5WL)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- Access Lighting Pendants