Shop All Pendants
Access Lighting
Bistro, LED Pendant, Copper and Gold Finish
Mfr # 23882LEDDLP-CP/GLD
Zoro # G507664085
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper and Gold
- Lamp Type G25 FR (RLED)
- Mounting Ceiling
- Voltage 120v
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 23882LEDDLP-CP/GLD
- Zoro # G507664085
- UPC # 641594224177
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 15.75 Inch |
Details
Color | Copper and Gold |
Lamp Type | G25 FR (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Color Temperature | 3000K |
Material | Aluminum |
Includes | 10 feet of aircraft cable and cord included |
Dimmable | Yes |
Fixture Wattage | 10 W |
Standards | Energy Efficient, Title 20, UL (US/Canada) Listed |
Lamp Included | Yes |
CRI | 93 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- ILC Replacement for BULBRITE 40CTC/25/2 (40CTC/25/2 BULBRITE)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- Access Lighting Pendants