Shop All Outdoor Wall Lights
Access Lighting
Bermuda 2 Light Outdoor Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20030MG-BRZ/RFR
Zoro # G007351874
product price: $228.00
/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 16.75 Inch
- Length 6 Inch
- Lens Material Glass
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20030MG-BRZ/RFR
- Zoro # G007351874
- UPC # 641594206579
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 16.75 Inch |
Length | 6 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Bronze |
Lighting Certification | Marine Grade, UL (US/Canada) Listed |
Lamp Included | No |
Mounting | Wall |
Fixture Wattage | 120 W |
Lamp Type | A-19 (INC) |
Housing Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (HP25RV2)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- HALO Smd4-Dm Led (SMD4S6930WHDM)
- ILC Replacement for Light Bulb / Lamp Fc16t10/cw replacement light bulb lamp (FC16T10/CW LIGHT BULB / LAMP)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- Z-LITE Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy (570S-BK)
- Access Lighting Outdoor Wall Lights