Shop All LED Outdoor Lighting
Access Lighting
Bermuda 2 Light Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20030LEDDMGLP-SAT/RFR
Zoro # G107351606
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 1600 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20030LEDDMGLP-SAT/RFR
- Zoro # G107351606
- UPC # 641594206715
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 6 Inch |
Width | 16.75 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1600 Lm |
Hosuing Material | Aluminum |
Item | Wall Mount |
Lamp Included / Lamp Not Included | Lamp Included |
Lamp Type | A-19 (RLED) |
Lens Material | Glass |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed |
Dimmable | Yes |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Max. Fixture Wattage | 20 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Amber - 2000 Hours - Medium Base - 120V (S4425)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- MOEN 90 Degree Three Globe Bath Light in Matte Black (YB8863BL)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Matira, 1 Light Outdoor LED Wall Mount, Satin Finish (20147LEDDMGLP-SAT)
- SATCO Fixture, String Light Set, LED, 1W, S14,120V, 2700K, Black, Outdoors (S8020)
- Access Lighting LED Outdoor Lighting