Shop All LED Outdoor Lighting
Access Lighting
Bermuda 2 Light Outdoor LED Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20030LEDDMGLP-BRZ/RFR
Zoro # G707351648
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1600 Lm
- Hosuing Material Aluminum
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20030LEDDMGLP-BRZ/RFR
- Zoro # G707351648
- UPC # 641594206708
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 16.75 Inch |
Length | 6 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1600 Lm |
Hosuing Material | Aluminum |
Housing Color | Bronze |
Dimmable | Yes |
Max. Fixture Wattage | 20 W |
Lens Material | Glass |
Color Rendering Index | 90 |
Item | Wall Mount |
Lamp Type | A-19 (RLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tld18w/865 replacement light bulb lamp (TLD18W/865 PHILIPS)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- SURE-LITES Test Pointer For Remote Test (LASER)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- Access Lighting LED Outdoor Lighting