Shop All Outdoor Wall Lights
Access Lighting
Bermuda 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20010MG-SAT/RFR
Zoro # G907351851
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 10.5 Inch
- Length 7 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20010MG-SAT/RFR
- Zoro # G907351851
- UPC # 641594206494
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 Inch |
Length | 7 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Lamp Type | A-19 (INC) |
Mounting | Wall |
Lamp Included | No |
Lighting Certification | Alternative Lamping Available (LED), Marine Grade, UL (US/Canada) Listed |
Fixture Wattage | 60 W |
Housing Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3908167 11W S14 Incandescent Bulb; 40 Lumens - Soft White, 4PK (3908167)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- MAXIM LIGHTING 25 LED Address Frame - Classic (53650BK)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- HEATH-ZENITH Dualbrite Series Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4191-BK)
- Access Lighting Outdoor Wall Lights