Shop All Outdoor Wall Lights
Access Lighting
Bermuda 1 Light Outdoor Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20010MG-BRZ/RFR
Zoro # G107351842
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 10.5 Inch
- Length 7 Inch
- Lens Material Glass
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20010MG-BRZ/RFR
- Zoro # G107351842
- UPC # 641594206487
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 Inch |
Length | 7 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Bronze |
Lamp Included | No |
Fixture Wattage | 60 W |
Lamp Type | A-19 (INC) |
Lighting Certification | Alternative Lamping Available (LED), Marine Grade, UL (US/Canada) Listed |
Housing Material | Aluminum |
Mounting | Wall |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F15t8/soft White replacement light bulb lamp (F15T8/SOFT WHITE PHILIPS)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- Access Lighting Outdoor Wall Lights