Shop All Outdoor Wall Lights
Access Lighting
Bermuda 1 Light Outdoor Wall Mount, Black Finish, Ribbed Frosted Glass
Mfr # 20010MG-BL/RFR
Zoro # G507351848
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Length 7 Inch
- Lens Material Glass
- Glass Color Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20010MG-BL/RFR
- Zoro # G507351848
- UPC # 641594206470
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 Inch |
Length | 7 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Black |
Housing Material | Aluminum |
Fixture Wattage | 60 W |
Lighting Certification | Alternative Lamping Available (LED), Marine Grade, UL (US/Canada) Listed |
Lamp Included | No |
Mounting | Wall |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- PROGRESS LIGHTING Indoor Step Light (P660003-009-30K)
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- SATCO 35W ED17 HID Light Bulb - Medium Base - Clear Finish (S3130)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- PROGRESS LIGHTING Abbott Collection One-Light Small Wall Lantern (P560113-103)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- Access Lighting Outdoor Wall Lights