Shop All LED Outdoor Lighting
Access Lighting
Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass
Mfr # 20010LEDDMGLP-BL/RFR
Zoro # G707351679
product price: $116.00
/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Aluminum
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20010LEDDMGLP-BL/RFR
- Zoro # G707351679
- UPC # 641594206616
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 7 Inch |
Width | 10.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Aluminum |
Housing Color | Black |
Lamp Included / Lamp Not Included | Lamp Included |
Dimmable | Yes |
Lens Material | Glass |
Lamp Type | A-19 (RLED) |
Color Temperature | 3000K |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed |
Max. Fixture Wattage | 10 W |
Item | Wall Mount |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Black No CR123 (ENPMHT1L)
- IMPORT 40-Watt Clear Incandescent Light Bulb (78.2)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ENBRIGHTEN Cafe Lights, 24 ft., 12 Bulb (35629)
- Access Lighting LED Outdoor Lighting