Shop All LED Outdoor Lighting
Access Lighting
Bayside, Outdoor LED Wall Mount, Satin Finish, Frosted Glass
Mfr # 20032LEDMG-SAT/FST
Zoro # G307351703
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 1000 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20032LEDMG-SAT/FST
- Zoro # G307351703
- UPC # 641594223231
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 8 Inch |
Length | 4.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1000 Lm |
Hosuing Material | Aluminum |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Lens Material | Glass |
Color Rendering Index | 90 |
Max. Fixture Wattage | 15 W |
Lamp Type | LED SSL (DLED) |
Dimmable | No |
Item | Wall Mount, Wall Washer |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- ILC Replacement for Light Bulb / Lamp 25 Watt R14 Short Neck Flood replacement light bulb lamp, 2PK (25 WATT R14 SHORT NECK FLOOD LIGHT BULB / LAMP)
- SATCO Plant Lamp - Black Finish (SF77-394)
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- PURE GARDEN Outdoor Solar Lights, Gunmetal, 8PK (50-LG1059)
- Access Lighting LED Outdoor Lighting