Shop All LED Outdoor Lighting
Access Lighting
Bayside, Outdoor LED Wall Mount, Bronze Finish, Frosted Glass
Mfr # 20032LEDMG-BRZ/FST
Zoro # G407351603
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1000 Lm
- Hosuing Material Aluminum
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20032LEDMG-BRZ/FST
- Zoro # G407351603
- UPC # 641594223255
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 8 Inch |
Length | 4.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1000 Lm |
Hosuing Material | Aluminum |
Housing Color | Bronze |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Included / Lamp Not Included | Lamp Included |
Color Rendering Index | 90 |
Lamp Type | LED SSL (DLED) |
Lens Material | Glass |
Dimmable | No |
Item | Wall Mount, Wall Washer |
Max. Fixture Wattage | 15 W |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- HALO Super Trim Air-Tite® Baffle, 30 (30SNAT)
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ET2 Alumilux Pathway 1-Light 3.5" Wide Bronze Outdoor Pathway Light (E41350-BZ)
- Access Lighting LED Outdoor Lighting