Shop All LED Outdoor Lighting
Access Lighting
Bayside, BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass
Mfr # 20033LEDMG-SAT/FST
Zoro # G507351619
product price: $192.00
/ea
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 2100 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20033LEDMG-SAT/FST
- Zoro # G507351619
- UPC # 641594223170
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 12 Inch |
Length | 4.5 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 2100 Lm |
Hosuing Material | Aluminum |
Color Rendering Index | 90 |
Dimmable | No |
Max. Fixture Wattage | 30 W |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Temperature | 3000K |
Item | Wall Mount, Wall Washer |
Lens Material | Glass |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- PRINCETON TEC EOS II Intrinsically Safe LED Headlamp (EOS-II-BK)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- LEVITON White Plastic Incandescent Lampholder with 2 Terminal Screws (100-08829-CW1)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- FEIT ELECTRIC LED Fairy String Lights Cool White 30 ft 100 lights (FY30-100/CW/SLV)
- Access Lighting LED Outdoor Lighting