Shop All LED Outdoor Lighting
Access Lighting
Avalon, Outdoor LED Wall Mount, Black Finish
Mfr # 20132LEDDMG-BL
Zoro # G207351759
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20132LEDDMG-BL
- Zoro # G207351759
- UPC # 641594246513
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 13 Inch |
Width | 10.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Color Temperature | 3000K |
Max. Fixture Wattage | 12 W |
Dimmable | Yes |
Lamp Type | LED SSL (DLED) |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Item | Wall Mount |
Color Rendering Index | 90 |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- TERRACYCLE REGULATED WASTE 8-Link CFL Spinner Assembly (055-133)
- TCP Y Hook, 10 ft., Hanging Kit, Hibay (TCPYHOOKX10FT)
- GE LAMPS LED 13W, U6, Med Bi-Pin, G13 (LED13ET8/U6/835)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20292-WH/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- Access Lighting LED Outdoor Lighting