Shop All Pendants
Access Lighting
Astro, LED Pendant, Glossy White Finish, Silver
Mfr # 23767LEDDLP-GWH/SILV
Zoro # G107664270
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Glossy White
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Diameter 16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 23767LEDDLP-GWH/SILV
- Zoro # G107664270
- UPC # 641594228663
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 16 Inch |
Details
Color | Glossy White |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Material | Metal |
Dimmable | Yes |
CRI | 93 |
Includes | 10 feet of black linen coated wire included |
Color Temperature | 3000K |
Lamp Included | Yes |
Standards | ETL (US/Canada) Listed, Energy Efficient, Title 20 |
Fixture Wattage | 10 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW-KIT (KTEB-213-UV-RS-DW-KIT)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (28078-1R-ORB/PLC)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- SUNPARK LED Pendant Light Fixture, Adjustable Hanging length, Clear Glass Shade (P607D-05-E26 (No Bulb))
- Access Lighting Pendants