Shop All Outdoor Wall Lights
Access Lighting
Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass
Mfr # 20362-SAT/OPL
Zoro # G907351875
product price: $122.00
/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 11.5 Inch
- Length 10.25 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20362-SAT/OPL
- Zoro # G907351875
- UPC # 641594104271
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11.5 Inch |
Length | 10.25 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Housing Material | Steel |
Fixture Wattage | 120 W |
Lamp Type | A-19 (INC) |
Mounting | Wall |
Color Temperature | 3000K |
Lighting Certification | ADA, UL (US/Canada) Listed |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack (LR25137-2PK)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 12Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121700)
- DABMAR LIGHTING Wall Pack Fixture, DW1850, MT, Large (DW1850-MT)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- Access Lighting Outdoor Wall Lights