Shop All LED Outdoor Lighting
Access Lighting
Artemis, 2 Light Outdoor LED Wall Mount, Bronze Finish, Opal Glass
Mfr # 20362LEDDLP-BRZ/OPL
Zoro # G707351631
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1600 Lm
- Hosuing Material Steel
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20362LEDDLP-BRZ/OPL
- Zoro # G707351631
- UPC # 641594227451
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 10.25 Inch |
Width | 11.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1600 Lm |
Hosuing Material | Steel |
Housing Color | Bronze |
Item | Wall Mount |
Lens Material | Glass |
Lamp Type | A-19 (RLED) |
Dimmable | Yes |
Color Temperature | 3000K |
Lamp Included / Lamp Not Included | Lamp Included |
Color Rendering Index | 90 |
Max. Fixture Wattage | 20 W |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies 792934 Quartz Sleeve (792934 QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- JASCO Enbrighten Classic LED Cafe Lights, 36ft, 18 Acrylic Bulbs (33171-P1)
- Access Lighting LED Outdoor Lighting