Shop All Sconces
Access Lighting
Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20440-BS/OPL
Zoro # G407664079
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20440-BS/OPL
- Zoro # G407664079
- UPC # 641594075069
- Country of Origin China
- Category Sconces
Dimensions
Width | 11 Inch |
Length | 10 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Housing Material | Steel |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Lamp Included | No |
Lamp Type | A-19 (INC) |
Fixture Wattage | 120 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 6796 replacement light bulb lamp (6796 3M)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Blue (CWT-2005-BL)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- Access Lighting Sconces