Shop All Sconces
Access Lighting
Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass
Mfr # 20440-BRZ/OPL
Zoro # G807664129
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20440-BRZ/OPL
- Zoro # G807664129
- UPC # 641594230574
- Country of Origin China
- Category Sconces
Dimensions
Width | 11 Inch |
Length | 10 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce |
Glass Color | Bronze |
Lamp Included | No |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Fixture Wattage | 120 W |
Housing Material | Steel |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for NORMAN LAMPS F28W/T5/835/ECO (F28W/T5/835/ECO NORMAN LAMPS)
- SATCO Satco 90-2428 Low-Med-Hi-Off Touch Switch (90/2428)
- ILC Replacement for COLEMAN 5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP (5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP C)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- Access Lighting Sconces