Shop All Vanity Lights
Access Lighting
Archi, 3 Light Vanity, Brushed Steel Finish, Opal Glass
Mfr # 50177-BS/OPL
Zoro # G607666170
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 Inch
- Width 8.5 Inch
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 50177-BS/OPL
- Zoro # G607666170
- UPC # 641594159387
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 18 Inch |
Width | 8.5 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Mounting | Wall |
Voltage | 120v |
Housing Material | Metal |
Lamp Included | No |
Dimmable | Yes |
Fixture Wattage | 180 W |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO TRH464T8DE (TRH4-64T8DE)
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- SKINNY SNAKE Cobra 10 ft. L (00710)
- ILC Replacement For EIKO, LED9W4PV835DRG7 (LED9W4PV/835DR-G7)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- MAXIM Dart 4-Light 29.75" Wide Satin Brass Vanity Light (21284SWSBR)
- Access Lighting Vanity Lights