Shop All Sconces
Access Lighting
Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass
Mfr # 50175-BS/OPL
Zoro # G007666152
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 8.5 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50175-BS/OPL
- Zoro # G007666152
- UPC # 641594159363
- Country of Origin China
- Category Sconces
Dimensions
Width | 8.5 Inch |
Length | 4.75 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Vanity, Wall Sconce |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed |
Lamp Type | A-19 (INC) |
Lamp Included | No |
Fixture Wattage | 60 W |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Alloy-X Dual Fuel LED Pen Light (ALLOY-X)
- ILB GOLD Replacement For Ge General Electric G.E F34Cw/Rs/Wm/Eco (F34CW/RS/WM/ECO REPLACED BY)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- ILC Replacement for Bodine B50 (B50 BODINE)
- ACCESS LIGHTING Iron, LED Wall Sconce, Brushed Steel Finish, Opal Glass (20739LEDDLP-BS/OPL)
- ACCESS LIGHTING Breez, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20445-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- Access Lighting Sconces