Shop All Vanity Lights
Access Lighting
Aqua, LED Vanity, Brushed Steel Finish, Opal Glass
Mfr # 62530LEDD-BS/OPL
Zoro # G407666011
product price: $192.00
/ea
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.25 Inch
- Width 4.5 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62530LEDD-BS/OPL
- Zoro # G407666011
- UPC # 641594234794
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 19.25 Inch |
Width | 4.5 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Dimmable | Yes |
Fixture Wattage | 16 W |
Housing Material | Steel |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- ILC Replacement for Berchtold Chromophare D650 Plus replacement light bulb lamp (CHROMOPHARE D650 PLUS BERCHTOLD)
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- Access Lighting Vanity Lights