Shop All Vanity Lights
Access Lighting
Aqua, LED Vanity, Brushed Gold Finish, Opal Glass
Mfr # 62530LEDD-BG/OPL
Zoro # G907665019
product price: $192.00
/ea
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 Inch
- Housing Finish Brushed Gold
- Lamp Type LED SSL (DLED)
- Mounting Wall
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62530LEDD-BG/OPL
- Zoro # G907665019
- UPC # 641594234817
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 19.25 Inch |
Width | 4.5 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Gold |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Housing Material | Steel |
Lamp Included | Yes |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Dimmable | Yes |
Fixture Wattage | 16 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6737)
- ILC Replacement for Dazor 8mc-200 replacement light bulb lamp (8MC-200 DAZOR)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- GYROS MAGNALite PRO Cordless/Rechargeable 36 LED Work Lamp 7.2v - LITHIUM Battery (58-23672)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Archi, 3 Light Vanity, Brushed Steel Finish, Opal Glass (50177-BS/OPL)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- LIVEX LIGHTING Manhattan 1 Light Polished Chrome Bath Vanity (1541-05)
- Access Lighting Vanity Lights