Shop All Pendants
Access Lighting
Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens
Mfr # 52069LEDD-MBL/ACR
Zoro # G107665239
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120-277v
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 52069LEDD-MBL/ACR
- Zoro # G107665239
- UPC # 641594242805
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 31.5 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120-277v |
Item | Pendant |
Color Temperature | 3000K |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Includes | 10 feet of aircraft cable |
Fixture Wattage | 42 W |
Material | Steel |
Dimmable | Yes |
Lamp Included | Yes |
CRI | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED SPIN LITE CP 7""11.5W (54690112)
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- ILC Replacement for Philips Fb34/spec30/6/ew/alto replacement light bulb lamp, 12PK (FB34/SPEC30/6/EW/ALTO PHILIPS)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Blend, LED Pendant, White with Wood Grain Finish (52057LEDDLP-WH/WGN)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Trinity, 3 Light Bar Pendant Assembly, Oil Rubbed Bronze Finish (52023FC-ORB)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- Access Lighting Pendants