Shop All Pendants
Access Lighting
Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens
Mfr # 52069LEDD-GRY/ACR
Zoro # G007665148
product price: $368.00
/ea
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120-277v
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52069LEDD-GRY/ACR
- Zoro # G007665148
- UPC # 641594242676
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 31.5 Inch |
Details
Color | Gray |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120-277v |
Item | Pendant |
Material | Steel |
Includes | 10 feet of aircraft cable |
CRI | 90 |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Lamp Included | Yes |
Dimmable | Yes |
Color Temperature | 3000K |
Fixture Wattage | 42 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- ILC Replacement for Westinghouse Hf100xr/h38/med replacement light bulb lamp (HF100XR/H38/MED WESTINGHOUSE)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- Access Lighting Pendants