Shop All Pendants
Access Lighting
Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens
Mfr # 52067LEDD-GRY/ACR
Zoro # G707665165
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120-277v
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52067LEDD-GRY/ACR
- Zoro # G707665165
- UPC # 641594242799
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 15.75 Inch |
Details
Color | Gray |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120-277v |
Item | Pendant |
Color Temperature | 3000K |
Dimmable | Yes |
Lamp Included | Yes |
Fixture Wattage | 25 W |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Material | Steel |
CRI | 90 |
Includes | 10 feet of aircraft cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 40 deg. (471011)
- MILWAUKEE TOOL Flood Light and Tumbler (2114-21, 48-22-8392R)
- EATON BUSSMANN Flasher, 20A, 3 Terminals, 24VDC (NO. 234)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 21000Lm (CLU99-150WBK-50-LV)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- Access Lighting Pendants