Shop All LED Outdoor Lighting
Access Lighting
Amora, BiDirectional Outdoor LED Wall Mount, Satin Finish
Mfr # 20019LEDDMG-SAT
Zoro # G907351615
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20019LEDDMG-SAT
- Zoro # G907351615
- UPC # 641594241051
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 5.5 Inch |
Length | 8.75 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Dimmable | Yes |
Color Temperature | 3000K |
Lamp Type | LED SSL (DLED) |
Color Rendering Index | 90 |
Max. Fixture Wattage | 20 W |
Item | Wall Mount, Wall Washer |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- LUXRITE 24 Inch Square LED Vanity Light Over Mirror Brushed Nickel 5CCT 2700K-5000K 24W 1500LM Dimmable ETL (LR32176-1PK)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING KO, Outdoor Adjustable LED Spotlight, Satin Finish, Clear Glass (20351LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- Access Lighting LED Outdoor Lighting